Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Care Home and Workshop First Aid Kit, 10-1/3" x 3-1/2" x 9"

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Easy Care Home and Workshop First Aid Kit, 10-1/3" x 3-1/2" x 9"

Item #: WBB2232181

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($42.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
Easy Care Home and Workshop First Aid Kit, 10-1/3" x 3-1/2" x 9"

The Home + Workshop First Aid Chest is stocked with supplies to treat bleeding and other injuries common in the workshop, garage, or home. The hard plastic case is durable to protect first aid supplies. The kit Includes extra supplies to treat bleeding injuries, common in the workshop. Features the Easy Care organization system, with all supplies packed in injury-specific pouches and quick-reference instructions so that anyone can quickly and confidently provide first aid.

  • EZ Care System = supplies organized by type of injury. Easy Instructions right on the pouch.
  • All Easy Care Kits contain Easy Access Bandages™ with fast and easy application and less contamination risk.
  • Perform CPR and treat shock.
  • The Easy Care Home and Workshop has everything you need for common household injuries.
  • Treat wounds, blisters, stings and burns.


Kit Contains

  • (15) Bandage, Adhesive, Plastic, 3/4" x 3"
  • (15) Bandage, Adhesive, Plastic, 3/8" x 1 1/2"
  • (8) Bandage, Adhesive, Plastic, 1" x 3"
  • (2) Bandage, Adhesive, Fabric, Knuckle
  • (2) Bandage, Adhesive, Plastic, Spot, 7/8" x 7/8"
  • (2) Bandage, Adhesive, Fabric, Elbow/Knee
  • (15) Antiseptic Towelette
  • (3) Triple Antibiotic Ointment 0.5g
  • (2) Butterfly Wound Closure
  • (3) Assorted Safety Pins
  • (4 ) Insect Sting Relief Pad
  • (1 ) Moleskin
  • (1 ) Non-Adherent Pad 2" x 3"
  • (2) Burn Cream 0.9g
  • (10) Cotton Tipped Applicator
  • (3) Sterile Gauze Pad 2" x 2"
  • (3) Sterile Gauze Pad 3" x 3"
  • (2) Roller Gauze Bandage 2" x 4.1 yds
  • (1 ) First Aid Tape 1/2" x 2.5 yds
  • (1 ) Combine Pad 5" x 9"
  • (2) Medical Grade Gloves
  • (1 ) CPR Breathing Barrier
  • (1 ) Emergency First Aid Guide

Product Specifications

    • DESCRIPTIONHome and Workshop First Aid Kit
    • PACKAGE QUANTITY1
    • PIECE COUNT99
    • PERSON COUNT1-5
    • CASE MATERIALPlastic
    • MANUFACTUERS PART NUMBER0009-1499
    • PEOPLE/PIECES99 Pieces
    • TYPEHome/Workshop First Aid Kit
    • BRANDEasy Care

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed