Justrite White Polyethylene Acid Cabinet - Standard

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Justrite White Polyethylene Acid Cabinet - Standard

Item #: WB242182

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,478.08 Save up to 32%
Price: $ 3,064.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite® Acid Corrosive Cabinet - Standard

This 36"W x 21-13/4"D x 36-3/4"H cabinet is made using sturdy, chemical resistant solid-walled high density polyethylene. Sealed, all-welded 2" sump on bottom contains leaks and spills. Ideal for storing highly aggressive liquids such as phenol, nitric acid and sulfuric acid. External 2" NPT vent/exhaust connections. Doors include padlockable hasps for security and Haz-Alert™ trilingual reflective warning labels. Adjustable leveling feet for uneven surfaces. 3-point door latching system and one height adjustable shelf that adjusts at 3" increments and is sloped to the back to direct spills toward the rear.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES36-3/4
    • CAPACITYThirty Six 2-1/2 Liter Bottles
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONPolyethylene
    • DOORS2
    • MANUFACTURERS PART NUMBER24015
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY1
    • STYLEStandard
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result