Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9 Capacity, 100 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 34"W x 34"D x 72"H, Green
See all 19 items in product family

9 Capacity, 100 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 34"W x 34"D x 72"H, Green

Item #: WBB2060833

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 855.00
Product Information
Customer Review
Product Q&A
9 Capacity, 100 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 34"W x 34"D x 72"H, Green

LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES72
    • CAPACITY9 Cylinders
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDEncore Commercial Products
    • CONSTRUCTIONSteel
    • CYLINDER SIZE100 lb
    • CYLINDER TYPEPropane
    • DESCRIPTIONHeavy Duty Steel Gas Cylinder Cage, 9 Capacity, 100 Lbs. Cylinders
    • MANUFACTURERS PART NUMBERENC-OG-100-9-GRN
    • PACKAGE QUANTITY1
    • SERIESMesh
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS315
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!