Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  Gas Cylinder Cabinet, Upright, 36 x 38 x 70

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Little Giant® Gas Cylinder Cabinet, Upright, 36 x 38 x 70

Item #: WBB299013

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 668.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Gas Cylinder Cabinet, Upright, 36 x 38 x 70

All-welded units ship set up and ready for use. 13 gauge expanded metal for ventilation and visibility of contents. Sloped roof is sheet steel. Hot rolled angle frame with back panels reinforced for protection against slamming cylinders. Includes padlock hasp and warning labels. Legs have 1/2" hole for bolting to floor. Helps meet OSHA requirements and NFPA standards. Safety yellow finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES38
    • HEIGHT INCHES70
    • CAPACITY5 to 15 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20, 33 or 44 lb
    • CYLINDER TYPEWelding Gas
    • MANUFACTURERS PART NUMBERGSU-36W-70H
    • SHELF CLEARANCE INCHES--
    • STYLEVertical
    • TYPECylinder Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result