Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Safety Storage Buildings

Safety storage buildings are designed to provide secure and compliant storage solutions for hazardous materials, chemicals, flammables, and other dangerous substances. They are constructed with durable corrosion-resistant materials, ensuring the safe containment of hazardous materials. Some models feature skid-resistant ramps for convenient loading and unloading. Safety storage buildings are used in manufacturing, chemical processing, pharmaceuticals, laboratories, healthcare facilities, research institutions, and warehouses.
105 Results

Type

Accessory Type

View All Accessory Type

Number of Doors

Brand

View All Material
View All Height
View All Capacity
View All Color
View All Price
105 Results
Compare
BESTSELLER
1
1
$5,199.00
Ships in 36 Business Days

Weight

250 lbs

Material

Steel

For Use With

Securall AG/B200 - AG/B1600

Compare
1
1
$535.00
Ships in 36 Business Days

Weight

5 lbs

Material

Steel

For Use With

Securall Dry Chemical Fire Suppression Systems Option

Compare
1
1
$945.00
Ships in 36 Business Days

Weight

7 lbs

Material

Steel

For Use With

Securall Dry Chemical Fire Suppression Systems Option

Compare
1
1
$55,999.00
Ships in 80 Business Days

Width

34 ft

Height

8' 4" ft

Depth

8 ft

Weight

13076 lbs

Compare
BESTSELLER
1
1
$22,999.00
Ships in 70 Business Days

Width

14 ft

Height

8' 4" ft

Depth

8 ft

Weight

6994 lbs

Compare
1
1
$509.00
Ships in 36 Business Days

Weight

5 lbs

Material

Plastic

For Use With

Securall AG or B Models