Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® Dry Chemical Fire Suppression System for Buildings B3200-B4800
See all 108 items in product family

Securall® Dry Chemical Fire Suppression System for Buildings B3200-B4800

Item #: WBB463377

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,657.00
Product Information
Customer Review
Product Q&A
Accessories
Industrial fire suppression system is an automatic/manual system. Dry chemical system uses a Foray dry chemical agent designed for Class A, B, and C fires. The system consists of agent storage tank, manual pull station, nozzle (s), and fusible link detector (s). Dry Chemical Fire Suppression System for Models B2400 through B4800.

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONDry Chemical Fire Suppression System
    • FOR USE WITHSecurall AG/B2400 - AG/B4800
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROP0010-24-48
    • WEIGHT LBS265
    • APPROVAL/REGULATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!