Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Shelving 915101 - for 2-Tier for 2 and 4 Drum Chemical Storage Buildings

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Justrite Shelving 915101 - for 2-Tier for 2 and 4 Drum Chemical Storage Buildings

Item #: WBB2055874

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $673.68 Save up to 22%
Price: $ 527.00
Product Information
Customer Review
Product Q&A
Justrite Shelving 915101 - for 2-Tier for 2 and 4 Drum Chemical Storage Buildings

Galvanized steel shelving. Two-tier of shelves, including mounting brackets. Movable, 16-in wide with 2-in lip. For 2- and 4-drum lockers. Back wall only. (May limit the ability to load locker to full drum capacity. Not available on locker models with explosion relief panels.)

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES48
    • HEIGHT INCHES2
    • COLOR FINISHSilver
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDJustrite®
    • CONSTRUCTIONGalvanized Steel
    • FOR USE WITHJustrite Chemical Storage Buildings
    • MANUFACTURERS PART NUMBER915101
    • SERIESChemical Storage Building Shelves
    • SHELF CAPACITY LBS50 per Linear Foot, 400 Total
    • WEIGHT LBS64
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!