Take 15% off your entire order!

Offer applied at checkout

Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 7

Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 7

Item #: WBB1378687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.44 up to 20% OFF

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 7

Weather Stars® StormTracks® - 100% Waterproof boots. Specially designed for kids to give outstanding fit in heel, instep, vamp and ball of foot for all day wearing comfort.

Product Specifications

  • BRANDTingley®
  • MANUFACTURERS PART NUMBER11714.07
  • CLOSURE TYPESlip-On
  • PACKAGE QUANTITY1 Pair
  • TYPEPlain Toe
  • MATERIALPVC
  • COLOR FINISHBlack/Tan
  • INSULATION TYPENone
  • SIZE7
  • OUTSOLESlip Resistant
  • SERIESStormTracks®
  • DESCRIPTIONStormTracks™ Child's Boots
  • WATERPROOFYes
  • SLIP RESISTANTYes
  • INSULATEDNo
  • GENDERUnisex
  • STYLEKids Boots
  • UPPER MATERIALPVC
  • MIDSOLE MATERIALRubber
  • SHANK MATERIALPVC
  • FOOTWEAR SOLE PATTERNStar Burst
  • OUTSOLE MATERIALRubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 2

Item #: B1379207

Not Yet Rated

Usually ships in 3 to 6 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 7

Tingley® 11714 StormTracks™ Child's Boots, Black/Tan, Size 7

Item #: WBB1378687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant