Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® 11768 StormTracks™ Child's Boots, Blue/Green, Size 3

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Tingley® 11768 StormTracks™ Child's Boots, Blue/Green, Size 3

Item #: WBB1378745

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.44 Save up to 24%
Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
Tingley® 11768 StormTracks™ Child's Boots, Blue/Green, Size 3

Weather Stars® StormTracks® - 100% Waterproof boots. Specially designed for kids to give outstanding fit in heel, instep, vamp and ball of foot for all day wearing comfort.

Product Specifications

    • BRANDTingley®
    • MANUFACTURERS PART NUMBER11768.03
    • DESCRIPTIONStormTracks™ Child's Boots
    • COLORBlue/Green
    • SIZE3
    • STYLEKids Boots
    • MATERIAL(S)PVC
    • TYPEPlain Toe
    • OUTSOLESlip Resistant
    • PACKAGE QUANTITY1 Pair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!