discount codeFree shipping over 300

Applied at checkout

+

RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

Item #: WBB1654146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Quantity

Customers Also Viewed

RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

Don't let foot fatigue, discomfort or injury keep you from getting the job done with these buffalo leather boots. The electrical hazard compliant, non-slip outsole and safety toe keep you safe.

Features
  • 600g Thinsulate™ Ultra insulation
  • 8" Buffalo full leather upper
  • Vibram Montana with IceTrek outsole
  • ASTM composite safety toe
  • Goodyear welt construction
  • Rubber toe guard
  • Rubber heel plate
  • Waterproof
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant

Product Specifications

  • HEIGHT INCHES8
  • BRANDRefrigiWear
  • MANUFACTURERS PART NUMBER125CRBRN090
  • SHOCK RESISTANTNo
  • PACKAGE QUANTITY1 Pair
  • TYPEComposite Toe
  • MATERIALThinsulate™, Leather, Vibram® Montana
  • COLOR FINISHBrown
  • SIZE9
  • DIMENSIONRegular
  • COMFORT RATING-20°F
  • DESCRIPTIONBarricade™ Boots
  • WATERPROOFYes
  • SAFETY TOEComposite
  • GENDERMens
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

Item #: WBB1654146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9
    RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9
    RefrigiWear Barricade™ Leather Boots, Brown, -20°F Comfort Rating, Size 9

    Be the first to know about our special deals and events!

    Top