Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear Constructor Boots, Black, -60°F Comfort Rating, Size 12

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

RefrigiWear Constructor Boots, Black, -60°F Comfort Rating, Size 12

Item #: WBB1653861

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 256.95
Product Information
Customer Review
Product Q&A
Accessories
RefrigiWear Constructor Boots, Black, -60°F Comfort Rating, Size 12

Features:
  • The constructor boot is a pac boot with a comfort rating of -60°F
  • Form fitting 8-layer liner, composite safety toe, metal free construction, electrical shock resistant
  • Waterproof and HiVis reflective strips
  • Acid and oil resistant rubber outsole
  • Full sizes available 7-15

Product Specifications

    • HEIGHT INCHES12
    • BRANDRefrigiWear
    • MANUFACTURERS PART NUMBER114CRBLK120
    • SAFETY TOEComposite Toe
    • SIZE12
    • COMFORT RATING-60°F
    • MATERIAL(S)Neoprene & Leather Upper
    • WATERPROOFYes
    • PACKAGE QUANTITY1 Pair
    • COLOR FINISHBlack
    • SHOCK RESISTANTYes
    • DIMENSIONRegular
    • DESCRIPTIONConstructor Boots
    • GENDERMens
    • TYPEComposite Toe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!