Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florsheim FS2600-10-EEE Gridley Urban Casual Shoe, Plain Toe, ESD, Men's, Size 10

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Florsheim FS2600-10-EEE Gridley Urban Casual Shoe, Plain Toe, ESD, Men's, Size 10

Item #: WBB2133393

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 14%
Price: $ 109.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Florsheim FS2600-10-EEE Gridley Urban Casual Shoe, Plain Toe, ESD, Men's, Size 10

Florshiem FS2600 Gridley will go wherever you want to go after work. You won’t even know that this urban casual has a protective toe cap and your friends won’t either. Featuring static dissipative safety technology, a comfort gel footbed, and siped slip resistant outsole, the Gridley will keep you going during work hours and after.

Product Specifications

    • WIDTHEEE
    • BRANDFlorsheim®
    • MANUFACTURERS PART NUMBERFS2600-10-EEE
    • SIZE10
    • STYLEGridley
    • OUTSOLE DESIGNTwo Tone Rubber SR Outsole
    • WATERPROOFNo
    • BASE MODEL NUMBERFS2600
    • PACKAGE QUANTITY1 Pair
    • COLOR FINISHBrown
    • DESCRIPTIONUrban Casual Oxford
    • SLIP RESISTANTYes
    • ELECTRICAL HAZARD PROTECTIONNo
    • INSOLEComfort Gel Footbed
    • GENDERMens
    • TYPEPlain Toe
    • MATERIALLeather
    • APPROVALS OR CERTIFICATIONSASTM F2413

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed