Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear Ice Rebel Boots, Black, -20°F Comfort Rating, Size 7

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

RefrigiWear Ice Rebel Boots, Black, -20°F Comfort Rating, Size 7

Item #: WBB1653908

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear Ice Rebel Boots, Black, -20°F Comfort Rating, Size 7

These Baffin Ice Rebel boots keep you warm and protected no matter the conditions. CSA approved with a puncture-resistant non-metallic plate for safety, they also feature a non-slip outsole, and an ASTM composite safety toe. Brave the elements with this waterproof boot and get the job done.

Features
  • 600g B-Tek Insulation
  • 7" Leather upper
  • Ice Paw slip resistant rubber outsole
  • ASTM composite safety toe
  • Non-metallic puncture-resistant plate
  • Rubber toe guard
  • ASTM/CSA approved
  • High visibility reflective strips
  • Waterproof
  • Electrical hazard compliant

Product Specifications

    • HEIGHT INCHES7
    • BRANDRefrigiWear
    • MANUFACTURERS PART NUMBER121CRBLK070
    • SHOCK RESISTANTNo
    • PACKAGE QUANTITY1 Pair
    • TYPEComposite Toe
    • COLOR FINISHBlack
    • SIZE7
    • DIMENSIONRegular
    • COMFORT RATING-20°F
    • DESCRIPTIONIce Rebel Boots
    • WATERPROOFYes
    • SAFETY TOEComposite Toe
    • GENDERMens
    • MATERIAL(S)Leather Upper, Composite Toe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed