Take 15% off your entire order!

Offer applied at checkout

Onguard Men's Boot, 11" Hazmax EZ-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size Small

Onguard Men's Boot, 11" Hazmax EZ-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size Small

Item #: WBB726601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • XL
  • M
  • L

S

$129.00 up to 26% OFF

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Onguard Men's Boot, 11" Hazmax EZ-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size Small

Features

  • 11" boot height
  • Steel toe complies with ASTM F2413-05 and CSA Z195
  • One piece injection molded with no buttons or elastic bands to break
  • And easier decontamination
  • Large kick-off lug for easy removal
  • Excellent slip resistance
  • Wider across the gate to allow for easy entry into the boot while wearing a chemical protective suit
  • New non-slip EZ decon outsole for easier decontamination and clean-up
  • Easier to don and doff when wearing a chemical protective suit
  • Steel toe
  • Steel shank
  • And steel midsole for complete protection
  • FOUR sizes for easy ordering
  • NFPA 1991
  • 2005 Edition- Certified by S.E.I. to meet the requirements of NFPA 1991 Standard on Vapor-protective Ensembles for Hazardous materials Emergencies
  • 2005 edition

Product Specifications

  • BRANDOnGuard
  • MANUFACTURERS PART NUMBER87015SM00
  • CLOSURE TYPESlip-On
  • PACKAGE QUANTITY1 Pair
  • TYPESteel Toe
  • MATERIALPVC
  • COLOR FINISHGreen/Yellow
  • INSULATION TYPENone
  • SIZES
  • WATERPROOFYes
  • SLIP RESISTANTYes
  • APPROVALS OR CERTIFICATIONSASTM F2413-11 M I/75 C/75 PR EH
  • OUTSOLE DESIGNEZ-Decon
  • INSULATEDNo
  • GENDERMens
  • BOOT HEIGHT11"
  • STYLEHazmax
  • UPPER MATERIALHazmax®
  • MIDSOLE MATERIALSteel
  • SHANK MATERIALHazmax®
  • FOOTWEAR SOLE PATTERNCleated
  • OUTSOLE MATERIALHazmax®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

Item #: B604813

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.25

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Item #: 708203

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.00

Waterproof All Purpose Gloves - Waterproof Winter XT - Large

Waterproof All Purpose Gloves - Waterproof Winter XT - Large

Item #: B542746L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$41.95

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Item #: B1378273

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Ergodyne® N-Ferno® 6821 Fleece Balaclava, Black

Ergodyne® N-Ferno® 6821 Fleece Balaclava, Black

Item #: B306073

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Item #: B910970

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Item #: B2305924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.62

Popular item in this category

Onguard Men's Boot, 16" Hazmax Ez-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size 15

Item #: B726575

Not Yet Rated

Usually ships in 10 to 13 days

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

$5.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

$10.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Onguard Men's Boot, 11" Hazmax EZ-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size Small

Onguard Men's Boot, 11" Hazmax EZ-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size Small

Item #: WBB726601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant