Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reebok® RB6750 Men's 6" Sport Boot, Black, Size 12 EW (X-Wide)

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Reebok® RB6750 Men's 6" Sport Boot, Black, Size 12 EW (X-Wide)

Item #: WBB1327122

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 21%
Price: $ 109.99
Product Information
Customer Review
Product Q&A
Accessories
Reebok® RB6750 Men's 6" Sport Boot, Black, Size 12 EW (X-Wide)

Leather Upper. Composite Toe. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole; Aircom Heel Airbag. 100% Non-Metallic.

Product Specifications

    • WIDTHEW
    • BRANDReebok®
    • MANUFACTURERS PART NUMBERRB6750-12EW
    • BOOT HEIGHT6"
    • SIZE12
    • LININGNylon Mesh
    • STYLEMen's
    • WATERPROOFNo
    • BASE MODEL NUMBERRB6750
    • PACKAGE QUANTITY1 Pair
    • COLOR FINISHBlack
    • DESCRIPTION6" Sport Boot
    • INSOLERemovable EVA Cushion Insert
    • GENDERMens
    • TYPEComposite Toe
    • OUTSOLEDurable Traction Rubber Bottom With PU Cushion Midsole
    • MATERIALLeather

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!