+

Customers Also Viewed
The Reebok Duty Sublite Cushion Tactical is one piece of equipment that won't weigh you down. With deep flex grooves, the Sublite foam midsole minimizes weight and allows for greater range of motion. Rubber pads provide traction at heel strike and forefoot takeoff. A MemoryTech Massage footbed adapts to the unique contours of your foot and provides all-day cushioning and comfort.
Product Specifications
- WIDTHW
- BRANDReebok®
- MANUFACTURERS PART NUMBERRB805-W-10.5
- INSOLEMemoryTech Massage Removable Cushion
- PACKAGE QUANTITY1 Pair
- MATERIALLeather, Ballistic Nylon
- COLOR FINISHBlack
- SIZE10.5
- OUTSOLESublite EVA Cushion Midsole With Rubber Heel & Forefoot Pads
- ELECTRICAL HAZARD PROTECTIONYes
- DESCRIPTIONSublite Cushion Tactical
- WATERPROOFNo
- SLIP RESISTANTYes
- APPROVALS OR CERTIFICATIONSASTM F2892
- LININGMoisture Wicking Nylon Mesh
- GENDERWomens
- STYLESublite Tactical
- TOE TYPESoft
- BASE MODEL NUMBERRB805
There are no questions for this product.

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10
Item #: B1378488
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair
Item #: B1454534
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Reebok® RB805-W-10.5 Sublite Cushion Tactical Shoe, Soft Toe, Size 10.5
$99.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories