Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN WITH YELLOW TOE

TREDS Steel Toe Work Half-Loafer Shoe Covers, Men's, Black with Silver Toe, Size 3-4, 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

TREDS Steel Toe Work Half-Loafer Shoe Covers, Men's, Black with Silver Toe, Size 3-4, 1 Pair

Item #: WBB1598944

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
TREDS Steel Toe Work Half-Loafer Shoe Covers, Men's, Black with Silver Toe, Size 3-4, 1 Pair

Steel Toe Shoe Covers provides toe protection from accidental crushing or stubbing. Perfect safety shoe alternative for visitors and employees. Fits over dress shoes, bulky works shoes and athletic shoes. Stretch rubber with steel toe cap bonded inside. No right or left foot designation. Made in USA.

Product Specifications

    • WIDTHM
    • BRANDTREDS & PAWS Footwear
    • MANUFACTURERS PART NUMBER12439
    • COLOR FINISHBlack with Silver Toe
    • DESCRIPTIONSteel Toe Work Half-Loafer Shoe Covers
    • SIZE3-4
    • STYLEShoe Cover
    • OUTSOLE DESIGNSteel Toe
    • GENDERMens
    • MATERIALRubber
    • PACKAGE QUANTITY1 Pair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed