Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® TREX™ 6320 Aggressive Spike Ice Traction Device, Orange, XL, 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Ergodyne® TREX™ 6320 Aggressive Spike Ice Traction Device, Orange, XL, 1 Pair

Item #: WBB1874586

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.95 Save up to 15%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne® TREX™ 6320 Aggressive Spike Ice Traction Device, Orange, XL, 1 Pair

Aggressive Spike Ice Traction Device: delivers aggressive traction on ice and snow for more extreme working conditions.

Applications:
  • Road Construction
  • Construction
  • Roofers
  • Trades
  • Installers
  • Contractors
  • Delivery/Service
  • Landscaping
  • Utilities
  • Logging

Product Specifications

    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER16745
    • COLOR FINISHOrange
    • DESCRIPTIONTREX™ 6320 Aggressive Spike Ice Traction Device
    • SIZEXL
    • MATERIAL(S)Stainless Steel, Thermoplastic Rubber
    • TYPEAggressive Spike Ice Traction Device
    • PACKAGE QUANTITY1 Pair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!