Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

22.5

Pawling® CGDP-12-8-1 Rigid PETG Corner Guards, 1-1/2" Wing x 8', 90°

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Pawling® CGDP-12-8-1 Rigid PETG Corner Guards, 1-1/2" Wing x 8', 90°

Item #: WBB1405475

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75
Product Information
Customer Review
Product Q&A
Pawling® CGDP-12-8-1 Rigid PETG Corner Guards, 1-1/2" Wing x 8', 90°

90° corner guard with 1 1/2" wing with convenient pre-drilled holes.

Product Specifications

    • SERIESPro-Tek NXT
    • LENGTH INCHES1 1/2 Wing
    • PROTECTIONLight-Medium
    • COLORBlack
    • MANUFACTURER PART NUMBERCGDP-12-8-1
    • HEIGHT INCHES96
    • HEIGHT FEET8
    • COVER MATERIALPETG
    • ANGLE90°
    • MOUNTINGMechanical Fasteners
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed