Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164

Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164

Item #: WBB2139429

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XL
  • L
  • 2XL

L

$21.95 up to 16% OFF

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164

Ideal for lifting loading, picking, packing, shipping and receiving, these lightweight work gloves provide breathable, flexible protection and warmth without bulk. Improved grip and durable protection are designed to make lifting and packing easier. Padded spandex back stretches for comfort. Reinforced fingertips provide long life. Terry thumb brow wipe adds comfort. Hook and loop elastic wrist closure ensures good fit. Ideal for use as protective gloves or liners. CE approved. Machine washable. Sold per pair.

Product Specifications

  • COLORBlack/Yellow
  • BRANDErgodyne®
  • DESCRIPTIONProflex® High Dexterity Utility Gloves
  • MANUFACTURERS PART NUMBER17164
  • MATERIAL(S)Synthetic Leather, Polyester Mesh
  • PACKAGE QUANTITY1 Pair
  • SIZEL
  • THICKNESS MIL0.5
  • TYPEWork Gloves
  • PALM STYLESynthetic Leather
  • ABRASION LEVEL2
  • CLOSURE TYPEHook & Loop
  • EN3882121 X
  • LININGUnlined
  • GAUGE0
  • CUFF STYLEQuickCuff™
  • FINGER STYLEFull
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164

Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164

Item #: WBB2139429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164
    Ergodyne® ProFlex® 811 High Dexterity Utility Glove, Black/Yellow, Large, 17164
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant