Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® EXOT-RTG-04-L Tactical Pro Gloves, Green, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Ironclad® EXOT-RTG-04-L Tactical Pro Gloves, Green, 1 Pair, L

Item #: WBB2300216

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.99 Save up to 36%
Price: $ 12.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® EXOT-RTG-04-L Tactical Pro Gloves, Green, 1 Pair, L

The Realtree grip work glove's claim to fame is the silicone-fused palm. This added grip isn’t just printed on, it’s Fused into the palm through a heat process to make sure the grip never peels off. It also benefits from ironclad’s exclusive 16-point measurement system for best-in-class fit with a No bulk feel. The Realtree xtra camo on the back of hand is one of the best camo patterns on the market. This Realtree grip work glove is amazing!

Great For:
  • Home
  • Shop
  • Outdoor Sports
  • Light Construction
  • Maintenance
  • Hunting
  • Landscaping
  • Yard Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESEXOT-RTG
    • COLORCamo
    • BRANDIronclad®
    • DESCRIPTIONEXO Tactical Realtree Grip
    • MANUFACTURERS PART NUMBEREXOT-RTG-04-L
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEGlove
    • WATERPROOFN
    • LININGNo Lining
    • CUFF STYLEHook & Loop Closure
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!