Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® HUG-06-XXL Heavy Utility™ Gloves, Black/Gray, 1 Pair, 2XL

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® HUG-06-XXL Heavy Utility™ Gloves, Black/Gray, 1 Pair, 2XL

Item #: WBB2300228

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 38%
Price: $ 16.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® HUG-06-XXL Heavy Utility™ Gloves, Black/Gray, 1 Pair, 2XL

The Ironclad Heavy Utility glove is Ironclad’s most popular glove. It’s a long-wearing, tough utility glove with amazing tactile feel and dexterity. The abrasion protection is strengthened through Duraclad reinforcements that provide 8x more durability than normal synthetic leather. Duraclad is a proven technology that outlasts all other fabric/materials in gloves today. This material was developed to be the most durable material in the industry safety market. This glove is ideal for construction, material handling, demolition, search and rescue, landscaping, forestry, lumberyards, cable and wire work.

Great For:
  • Construction
  • Material Handling
  • Demolition
  • Landscaping
  • Forestry
  • Lumberyards
  • Cable & Wire Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESHUG
    • COLORBlack/Gray
    • BRANDIronclad®
    • DESCRIPTIONHeavy Utility™ Glove
    • MANUFACTURERS PART NUMBERHUG-06-XXL
    • MATERIAL(S)Spandex, Synthetic Leather Palm
    • PACKAGE QUANTITY1 Pair
    • SIZE2XL
    • CUT LEVELA2
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure
    • GENDERMen's
    • EN3884132
    • ANSI ABRASION4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!