Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® MFG2-04-L Mach-5® Utility Gloves, Black, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® MFG2-04-L Mach-5® Utility Gloves, Black, 1 Pair, L

Item #: WBB2300296

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 44%
Price: $ 12.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® MFG2-04-L Mach-5® Utility Gloves, Black, 1 Pair, L

A must for any situation where you want protection for your palm but need your fingers free to complete the job. iBreathe mesh wicks moisture while allowing maximum airflow, keeping your hands dryer and cooler.

Great For:
  • Mechanics
  • Machinists
  • Hand & Power Tool Use
  • Light construction
  • Cycling
  • Rigging
  • Installations


Documents

Documents are in PDF format

Product Specifications

    • SERIESMFG2
    • COLORBlack
    • BRANDIronclad®
    • DESCRIPTIONMach 5® Utlity Glove
    • MANUFACTURERS PART NUMBERMFG2-04-L
    • MATERIAL(S)Spandex, Microsuede Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • GENDERMen's
    • EN3882232
    • WATERPROOFN
    • CUFF STYLEHook & Loop Closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!