Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironclad® WCG-04-L Workcrew® Microsuede Gloves, Black, 1 Pair, L

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Ironclad® WCG-04-L Workcrew® Microsuede Gloves, Black, 1 Pair, L

Item #: WBB2300288

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 42%
Price: $ 11.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ironclad® WCG-04-L Workcrew® Microsuede Gloves, Black, 1 Pair, L

Ironclad High Dexterity Workcrew Gloves. Offering nimble fingers on the job! Protect your mitts without losing your fine manipulation capabilities: Synthetic leather reinforcement pads double-stitched onto thumb and saddle; Breathable, flexible and 100% machine washable; 1-Pc. synthetic leather palm; Hang dry. Imported. State Size. Order yours today! Ironclad High Dexterity Work Crew Gloves

Great For:
  • Home
  • Shop
  • Light Construction
  • Maintenance
  • Transportation
  • Landscaping
  • Yard Work


Documents

Documents are in PDF format

Product Specifications

    • SERIESWCG
    • COLORBlack
    • BRANDIronclad®
    • DESCRIPTIONWorkcrew® Glove
    • MANUFACTURERS PART NUMBERWCG-04-L
    • MATERIAL(S)Spandex, Microsuede Palm
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • GENDERMen's
    • EN3883121
    • WATERPROOFN
    • CUFF STYLEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!