Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ansell 11-920-9 HyFlex® Coated Work Gloves, Nitrile Grip, 15-Gauge, Large, Blue

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Ansell 11-920-9 HyFlex® Coated Work Gloves, Nitrile Grip, 15-Gauge, Large, Blue

Item #: WB672050L

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $4.25
Clearance Price: $ 3.09
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ansell 11-920-9 HyFlex® Coated Work Gloves, Nitrile Grip, 15-Gauge, Large, Blue<


Seamless knit design provides and outstanding fit, comfort and dexterity to maximize all-day productivity. HyFlex® 11-920 glove provides high performance grip and oil repellence when working in oily environments. ANSELL GRIP™ technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts. RIPEL™ liquid repellence technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health seamless knit design provide an outstanding fit, comfort and dexterity to maximize all-day productivity.

Features
  • Multi-layer coating provides high abrasion resistance and increases wear life.
  • Ergonomic, natural fit along with superior dry and oil grip for high productivity.
  • Durable material is machine launderable for extended life and reduced replacement costs.
  • Applications: Assembly & Inspection, Fabricating Metal Parts, Glass Sheet Handling, and Production Line Support & Maintenance
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10-1/2
    • WIDTH INCHES1/4
    • COLORBlue
    • BRANDAnsell
    • DESCRIPTIONHy Flex® Gloves
    • MANUFACTURERS PART NUMBER11-920-9
    • MATERIAL(S)Knit Nylon Lining, Nitrile Coating
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPENitirle Coated Glove
    • PALM STYLECoated
    • CUT LEVELA1
    • COATINGNitirle
    • ANTI-STATICYes
    • USAGEAutomotive, Machinery And Equipment, Metal Fabrication
    • CUT RESISTANCEYes
    • EN3883131
    • GAUGE15
    • LININGNylon
    • ABRASIONANSI 4 Level
    • APPROVALSANSI Abrasion 4, Cut Level 1, EN388-3131
    • CUFF STYLEKnit Wrist
    • GRIPAnsell Grip™ Technology
    • LATEX FREEYes
    • ANSI ABRASION4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed