Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety 9178NFXL Kevlar Gloves, 13-Gauge, Kevlar/Nitrile Foam, Black, X-Large, 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 203 items in product family

MCR Safety 9178NFXL Kevlar Gloves, 13-Gauge, Kevlar/Nitrile Foam, Black, X-Large, 1 Pair

Item #: WBB2263152

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.80 Save up to 38%
Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
MCR Safety 9178NFXL Kevlar Gloves, 13-Gauge, Kevlar/Nitrile Foam, Black, X-Large, 1 Pair

Durable Kevlar® gloves are an excellent choice for strength as well as cut and abrasion resistance. DuPont™ Kevlar® brand fiber is known for high tensile strength relative to its weight - up to five times stronger than steel. Sturdy gloves feature a 13-gauge Kevlar®/synthetic shell with a black nitrile foam coating on the palm and fingertips. Polymer coating for better grip and durability during tough jobs. Dark color hides dirt and grime, so gloves look better longer.

Product Specifications

    • SERIESMemphis™
    • COLORBlack
    • BRANDMCR Safety
    • DESCRIPTIONBlack Kevlar® Nitrile Coated Gloves
    • MANUFACTURERS PART NUMBER9178NFXL
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • TYPENitrile Coated Gloves
    • EN ABRASION LEVEL4
    • SUGGESTED USEDry/Light Oil
    • CUT LEVELA4
    • COATING COVERAGEPalm And Fingers
    • COATING MATERIALNitrile
    • EN CUT LEVEL4
    • USAGEAutomotive, Manufacturing, HVAC, Glass Handling
    • EN TEAR LEVEL4
    • EN PUNCTURE LEVEL2
    • EN3884542
    • PRICE PERPair
    • GAUGE13
    • LININGKevlar®
    • INSULATEDNo
    • APPROVALSEN 388 CE 5, EN 388 4, EN CE 388 2
    • CUFF STYLEKnit Wrist
    • GLOVE LENGTH INCHES9
    • GRIPSandy
    • ANSI ABRASION6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed