Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coated Gloves

103 Results

Nitrile Coated Gloves

Nitrile Coated Gloves
Nitrile-coated gloves offer superior hand protection for various work environments. These gloves feature a durable, abrasion-resistant nitrile coating, providing excellent grip and dexterity. These work gloves are ideal for handling oily substances in automotive, material handling, maintenance and repair industries, and more.
CompareImageBrandSizeColorPackage QuantityMaterialLining MaterialModel #Price
Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Global Industrial
Black
1 Pair
Nylon, Nitrile
Nylon
Ships Same Day
WB708122L
$7.20 ea.
Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/L
PIP
L
Black
1 Pair
Nylon, Nitrile
Nylon
WB708142$3.99
Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12
PIP
M
Black
12 Pairs
Nylon, Nitrile
Nylon
Ships Same Day
WBB308948
$3.99 ea.
MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 6, 500416
MAPA Professional
Black
1 Pair
Nitrile
Knit
Ships Same Day
WBB2248242
$2.11was $4.84
Save $2.73 (56%)
MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black - Pkg Qty 12
MCR Safety
Black
12 Pairs
Nylon, Nitrile
Nylon
Ships Same Day
WBB1145490
$4.45 ea.
Global Industrial™ Ultra-Grip Foam Nitrile Coated Gloves, Gray/Black, Small, 1 Pair - Pkg Qty 12
Global Industrial
Multi-colored
12 Pairs
Nylon, Nitrile
Nylon
Ships Same Day
WB708345S
$4.29 ea.
Global Industrial™ Foam Nitrile Coated Gloves, Gray/Black, Small, 1 Pair - Pkg Qty 12
Global Industrial
Multi-colored
12 Pairs
Nylon, Nitrile
Nylon
Ships Same Day
WB708344S
$2.82 ea.
Global Industrial™ Flat Nitrile Coated Gloves, White/Gray, Large, 1 Pair - Pkg Qty 12
Global Industrial
Multi-colored
12 Pairs
Nylon, Nitrile
Nylon
Ships Same Day
WB708346L
$2.34 ea.
PIP G-Tek® MaxiFlex Plus III Gloves, Nitrile Dotted Palm, Fully Black Micro-Foam, 12 Pairs, L
PIP
L
Black
12 Pairs
Nylon, Lycra, Nitrile
Nylon
WBB677274$115.95
MCR Safety UltraTech Gloves, 13 Gauge Nylon Shell, Nitrile Palm/Fingers TPR Back, 1 Pair
MCR Safety
Black
1 Pair
Nylon
Unlined
Ships Same Day
WBB3114428
$11.75
Showing 1-10 of 49 results

Polyurethane Coated Gloves

Polyurethane Coated Gloves
Polyurethane Coated Gloves are protective work gloves that offer comfort, movement, and superior abrasion resistance. They provide excellent grip in wet and dry conditions and offer superior protection against cuts and hazardous materials. Polyurethane gloves are ideal for construction, automotive, and industrial work applications. Available in various sizes.
Showing 1-10 of 20 results

Latex Coated Gloves

Latex Coated Gloves
The latex coated gloves feature a latex coating that ensures a firm grip and resistance against abrasions. The latex coating ensures a secure hold on tools and materials, making them ideal for tasks that demand precision and durability. The latex coated gloves are ideal for general purpose work in a variety of industrial or commercial settings.
Showing 1-10 of 13 results

Synthetic Leather Coated Gloves

Synthetic Leather Coated Gloves
Synthetic Leather Coated Gloves prioritize safety without compromising comfort or functionality. They are crafted with high-quality materials and feature a specialized coating, ensuring resistance against abrasions, cuts, and punctures during demanding tasks. These work gloves are ideal for general-purpose work, construction, maintenance, and more.
Showing 1-10 of 16 results

Polymer Coated Gloves

Polymer Coated Gloves
Polymer-coated gloves are designed to protect a wearer's hands while enhancing grip. The textured, waterproof, and oil-resistant surfaces make them perfect to protect hands from work hazards in dry and wet environments. These work gloves are ideal for concrete, landscaping, general maintenance, construction, and more.

HPT Coated Gloves

HPT Coated Gloves
HPT-coated gloves provide maximum protection for hands while ensuring a firm grip and exceptional flexibility. The HPT coating is ideal in slippery conditions, reducing the risk of accidents and ensuring precision in handling tasks. The breathable fabric and ergonomic design guarantee comfort for extended wear, enhancing productivity in construction, assembly work, and more.