Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NorthFlex Red™ Foamed PVC Palm Coated Gloves, North Safety NF11/8M - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

NorthFlex Red™ Foamed PVC Palm Coated Gloves, North Safety NF11/8M - Pkg Qty 12

Item #: WBB309120

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.68 Save up to 27%
Qty Price
1-2 $37.95 ea.
3+ $34.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NorthFlex Red™ Foamed PVC Palm Coated Gloves, North Safety NF11/8M - Pkg Qty 12

Lightweight, 15 gauge nylon glove with foam PVC coating on palm and fingertips, no coating on back of hand for added ventilation. Red nylon and black PVC.

Recommended Industries/Use:
  • Agriculture
  • Construction
  • Manufacturing
  • Municipal Services
  • Steel and Metals
  • Utilities

This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES4
    • HEIGHT INCHES1/4
    • COLORRed
    • BRANDNorth Safety
    • DESCRIPTIONNorthflex PVC Palm Coated Gloves
    • MANUFACTURERS PART NUMBERNF11/8M
    • MATERIAL(S)15 Gauge Nylon, Foamed PVC Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEM
    • TYPEPVC Coated Gloves
    • WEIGHT LBS0.10 lb
    • COATINGPVC
    • LININGNylon
    • ABRASION4
    • CUFF STYLEKnit Wrist
    • USAGEAgriculture, Construction, Manufacturing, Utilities
    • CUT RESISTANCE5
    • EN3884542
    • GAUGE13
    • THICKNESS--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed