Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NorthFlex Red™ Nylon with Foam PVC, Gloves, NF11/10XL, 12 Pairs

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

NorthFlex Red™ Nylon with Foam PVC, Gloves, NF11/10XL, 12 Pairs

Item #: WBB2263278

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.46 Save up to 28%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
NorthFlex Red™ Nylon with Foam PVC, Gloves, NF11/10XL, 12 Pairs

Gloves are made with a soft and flexible foamed PVC coating, which provides shock and vibration absorption for the wearer. Stretchy and form-fitting seamless nylon liners create a snug fit for exceptional comfort and reduced hand fatigue. PVC coating is tough as well as comfortable, with high abrasion resistance for extra protection. Foamed coating provides an open-surface texture which clears liquids from the surface and gives the wearer a strong wet grip. The uncoated back creates ventilation and increases wearer comfort. Gloves are launderable and have a long service life.

Product Specifications

    • SERIESNorthFlex Red™
    • COLORRed
    • BRANDNorth Safety®
    • DESCRIPTIONLightweight Nylon Liner with Foam PVC Dipped Coating
    • MANUFACTURERS PART NUMBERNF11/10XL
    • PACKAGE QUANTITY12 Pairs
    • SIZEXL
    • TYPEPVC Coated Gloves
    • SUGGESTED USEDry/Light Oil
    • CUT LEVELA1
    • COATING COVERAGEPalm And Fingers
    • LININGNylon
    • COATING MATERIALPVC
    • INSULATEDNo
    • CUFF STYLEKnit Wrist
    • GLOVE LENGTH INCHES10
    • GRIPSandy
    • USAGEAgriculture, Construction, Manufacturing, Utilities
    • EN3884121
    • ANSI ABRASION5
    • PRICE PERDozen
    • GAUGE15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed