Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Occunomix OK-IG300-O-12 Waterproof Winter Protection Glove, Hi-Vis Orange, S

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Occunomix OK-IG300-O-12 Waterproof Winter Protection Glove, Hi-Vis Orange, S

Item #: WBB2210666

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Occunomix OK-IG300-O-12 Waterproof Winter Protection Glove, Hi-Vis Orange, S

IG-300 Waterproof Winter Gloves from OK-1 by OccuNomix are the first industrial winter gloves to feature infrared fleece. The fleece, powered by Celliant yarns, reflect body heat back into the hands. The result is improved temperature regulation, keeping hands warmer by up to 5 degrees F. In addition, Celliant technology improves blood circulation to help reduce hand fatigue,and allows for strong grip in cold environments.

Features
  • Celliant® infrared fleece reflects heat back into the skin.
  • Keeps hands warmer by up to 5°F. Regulates temperature.
  • Celliant Fleece throughout.
  • Waterproof.
  • Hi Vis Orange
  • Small.
Documents
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Orange
    • BRANDOccuNomix
    • DESCRIPTIONWaterproof Winter Protection Glove
    • MANUFACTURERS PART NUMBEROK-IG300-O-12
    • MATERIAL(S)Synthetic Suede Fabric, Spandex, Cellient Fleece, Nylon
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • THICKNESS MIL0.75
    • TYPEHi-Vis Waterproof Winter Glove
    • PALM STYLEReinforced Synthetic Leather
    • LININGCellient Infrared Fleece/Water Barrier
    • CUFF STYLENeoprene
    • USAGECold Weather Work, Winter Recreation, Snow & Ice Removal
    • CLOSURE TYPEHook & Loop
    • GAUGE--
    • THICKNESS0.75 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed