Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anchor 4501V 8-Oz. Cotton Canvas Knit Gloves, 12 Pairs/Dozen
See all 2 items in product family

Anchor 4501V 8-Oz. Cotton Canvas Knit Gloves, 12 Pairs/Dozen

Item #: WBB309027

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.10 Save up to 27%
Price: $ 9.50
Product Information
Customer Review
Product Q&A
Anchor 4510V 8-Oz. Cotton Canvas Knit Gloves, 12 Pairs/Dozen
  • Comfortable work gloves for protection in light-duty applications
  • Available in Ladies
  • Style: Clute-Straight Thumb
  • Priced per dozen

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORWhite
    • BRANDAnchor
    • DESCRIPTIONCotton Canvas Knit
    • MANUFACTURERS PART NUMBER1110
    • MATERIAL(S)Cotton Canvas
    • PACKAGE QUANTITY12 Pairs
    • SIZEOne Size
    • STYLEClute
    • TYPECanvas Gloves
    • WEIGHT LBS0.16 lb
    • LININGUnlined
    • CUFF STYLEKnit-Wrist
    • THUMB STYLEStraight
    • USAGEGeneral Protection
    • RESISTANCEAbrasion
    • GENDERMen
    • WEIGHT8 oz.
    • CUFF COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!