Take 15% off your entire order!

Offer applied at checkout

MAPA® Cryoplus 2.1 Waterproof Cryogenic Gloves, 18"L, Blue, 1 Pair, Size 10, CRYPLS214510

MAPA® Cryoplus 2.1 Waterproof Cryogenic Gloves, 18"L, Blue, 1 Pair, Size 10, CRYPLS214510

Item #: WBB2248167

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Cryoplus 2.1 Waterproof Cryogenic Gloves, 18"L, Blue, 1 Pair, Size 10, CRYPLS214510

Cryogenic 2.1, Cryogenic Gloves, CRYOPLUS-2.1. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Adjustable Velcro strap around safety cuff for secure fit. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage. 18"L. Color: Blue. Industries used in: Laboratory and Transportation.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES8-3/4
  • COLORBlue
  • BRANDMapa
  • DESCRIPTIONCryoplus 2.1 Cryogenic Gloves
  • MANUFACTURERS PART NUMBERCRYPLS214510
  • MATERIAL(S)Polyester, Polyolefin
  • PACKAGE QUANTITY1
  • SIZE10
  • STYLECryoplus-2.1
  • TYPECryogenic Gloves
  • WEIGHT LBS0.5
  • USAGELaboratory, Transporting
  • WATERPROOFY
  • CUT LEVEL2
  • COATING MATERIALLaminate
  • EN3882
  • LININGPolyester Fleece
  • CUFF STYLEGauntlet
  • RESISTANCEConvective Cold, Contact Cold
  • TEMPERATURE RANGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Cryoplus 2.1 Waterproof Cryogenic Gloves, 18"L, Blue, 1 Pair, Size 10, CRYPLS214510

MAPA® Cryoplus 2.1 Waterproof Cryogenic Gloves, 18"L, Blue, 1 Pair, Size 10, CRYPLS214510

Item #: WBB2248167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant