Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® SaferGrip Elbow Length Cryogenic Glove, Large, Blue, G99CRSGPLGEL

National Safety Apparel® SaferGrip Elbow Length Cryogenic Glove, Large, Blue, G99CRSGPLGEL

Item #: WBB2306423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$289.00 up to 19% OFF

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® SaferGrip Elbow Length Cryogenic Glove, Large, Blue, G99CRSGPLGEL

Features:

  • 100% Waterproof Liner
  • 3M™ Scotchlite™ Thinsulate™ Liner
  • Waterproof and breathable membrane for additional splash protection
  • SaferGrip™ silicone coated material in the palm and thumb for enhanced grip and durability
Standards & Testing :

    EN 511 Contact Cold Performance - Level 2
  • EN 511 Convective Cold Performance - Level 3
  • Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen

Product Specifications

  • LENGTH INCHES18
  • SERIESNSA
  • COLORBlue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONSaferGrip Elbow Length Cryogenic Glove
  • MANUFACTURERS PART NUMBERG99CRSGPLGEL
  • MATERIAL(S)Teflon™ Laminated Nylon
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPECryogenic Gloves
  • CUFF STYLEGuantlet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® SaferGrip Shoulder Length Cryogenic Glove, Large, Blue, G99CRSGPLGSH

Item #: B2306698

Not Yet Rated

Usually ships in 5 to 8 days

$259.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® SaferGrip Elbow Length Cryogenic Glove, Large, Blue, G99CRSGPLGEL

National Safety Apparel® SaferGrip Elbow Length Cryogenic Glove, Large, Blue, G99CRSGPLGEL

Item #: WBB2306423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant