discount codeFree shipping over 300

Applied at checkout

National Safety Apparel® Waterproof Shoulder Cryogenic Glove, X-Large, Blue, G99CRBEPXLSH

National Safety Apparel® Waterproof Shoulder Cryogenic Glove, X-Large, Blue, G99CRBEPXLSH

Item #: WBB2306366

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$297.00 up to 23% OFF

Price: $227.98

Quantity

Popular item in this category

Customers Also Viewed

National Safety Apparel® Waterproof Shoulder Cryogenic Glove, X-Large, Blue, G99CRBEPXLSH

Features:

  • Water resistant
  • 3M™: Scotchlite™: Thinsulate™: liner
  • Knit wrist cuffs (WR - wrist length only)
Standards:

    EN 511 Contact Cold Performance - Level 2
  • EN 511 Convective Cold Performance - Level 3

Product Specifications

  • LENGTH INCHES26
  • SERIESNSA
  • COLORBlue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWaterproof Shoulder Length Cryogenic Glove
  • MANUFACTURERS PART NUMBERG99CRBEPXLSH
  • MATERIAL(S)Teflon™ Laminated Nylon
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPEShoulder Length
  • CUFF STYLEGuantlet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Waterproof Shoulder Cryogenic Glove, X-Large, Blue, G99CRBEPXLSH

National Safety Apparel® Waterproof Shoulder Cryogenic Glove, X-Large, Blue, G99CRBEPXLSH

Item #: WBB2306366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top