Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Large, Blue, G99CRBEPLGSH
See all 10 items in product family

National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Large, Blue, G99CRBEPLGSH

Item #: WBB2306481

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $297.00 Save up to 23%
Price: $ 227.98
Product Information
Customer Review
Product Q&A
Accessories
National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Large, Blue, G99CRBEPLGSH

Features:

  • Water resistant
  • 3M™: Scotchlite™: Thinsulate™: liner
  • Knit wrist cuffs (WR - wrist length only)
Standards:

    EN 511 Contact Cold Performance - Level 2
  • EN 511 Convective Cold Performance - Level 3

Product Specifications

    • LENGTH INCHES26
    • SERIESNSA
    • COLORBlue
    • BRANDNational Safety Apparel®
    • DESCRIPTIONWaterproof Shoulder Length Cryogenic Glove
    • MANUFACTURERS PART NUMBERG99CRBEPLGSH
    • MATERIAL(S)Teflon™ Laminated Nylon
    • PACKAGE QUANTITY1
    • SIZEL
    • TYPEShoulder Length
    • CUFF STYLEGuantlet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed