Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Medium, Blue, G99CRBEPMDSH

National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Medium, Blue, G99CRBEPMDSH

Item #: WBB2306471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$304.00 up to 19% OFF

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Medium, Blue, G99CRBEPMDSH

Features:

  • Water resistant
  • 3M™: Scotchlite™: Thinsulate™: liner
  • Knit wrist cuffs (WR - wrist length only)
Standards:

    EN 511 Contact Cold Performance - Level 2
  • EN 511 Convective Cold Performance - Level 3

Product Specifications

  • LENGTH INCHES26
  • SERIESNSA
  • COLORBlue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONWaterproof Shoulder Length Cryogenic Glove
  • MANUFACTURERS PART NUMBERG99CRBEPMDSH
  • MATERIAL(S)Teflon™ Laminated Nylon
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPECryogenic Gloves
  • CUFF STYLEGuantlet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® SaferGrip Shoulder Length Cryogenic Glove, Medium, Blue, G99CRSGPMDSH

Item #: B2306686

Not Yet Rated

Usually ships in 5 to 8 days

$259.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Medium, Blue, G99CRBEPMDSH

National Safety Apparel® Waterproof Shoulder Length Cryogenic Glove, Medium, Blue, G99CRBEPMDSH

Item #: WBB2306471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant