Take 15% off your entire order!

Offer applied at checkout

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, XXL, 1 DZ

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, XXL, 1 DZ

Item #: WBB1505390

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2XL
  • S
  • M
  • XL
  • L

2XL

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Coated Palm, XXL, 1 DZ

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

High Performance Polyethylene Fiber (HPPE)

Products constructed with HPPE fibers are suitable for protection against mechanical hazards in the toughest environments. HPPE fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Features:
  • Hi-Vis Orange HPPE/Glass liner with Double Dipped Black Micro-Surface Nitrile Coat
  • Seamless construction offers increased comfort and breathability.
  • High Performance Polyethylene Fiber (HPPE) 13 Glass Gauge Seamless Knit Shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Double-Dipped Nitrile "Micro-Surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Hi-Vis coloring makes this product very easy to see.
  • Cotton color binding denotes sizing.
  • Washable, resistant to chemicals, water, and ultraviolet light.


Sold in 12 pairs per dozen, priced per dozen.

Product Specifications

  • COLOROrange/Black
  • BRANDPIP®
  • DESCRIPTIONG-Tek® CR Hi-Vis Seamless Knit HPPE/Glass Gloves
  • MANUFACTURERS PART NUMBER16-340OR/XXL
  • MATERIAL(S)HPPE/Glass, Nitrile
  • PACKAGE QUANTITY12 Pairs
  • SIZE2XL
  • THICKNESS MIL--
  • TYPENitrile Coated Cut Resistant Gloves
  • USAGEElectronics, General Duty, Parts Assembly, Construction
  • ABRASION LEVEL4
  • APPROVALS OR CERTIFICATIONSEN388: 4543
  • FOR USE WITHElectronics, Glass Cutting, General Duty, Parts Assembly, Sheet Metal
  • CUT LEVELA3
  • COATING MATERIALMicro-Surface Nitrile
  • EN3884544
  • LININGPolyKor Knit
  • GAUGE13
  • CUFF STYLEKnit Wrist
  • THICKNESS--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIP G-Tek® CR Hi-Vis Lime Green Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, S, 1 DZ

Item #: B1505371

Not Yet Rated

Usually ships in 2 to 5 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, XXL, 1 DZ

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, XXL, 1 DZ

Item #: WBB1505390

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant