Take 15% off your entire order!

Offer applied at checkout

+

MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7

MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7

Item #: WBB2248261

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 11

7

$10.67 up to 6% OFF

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7

KRYNIT® 580, Medium weight palm coated black nitrile gloves with enhanced grip, and knit wrist. HDPE 13-gauge Liner. Cut, Grip and Skin Protection for oily environments.

Features
  • Cut and oil proof. It repeals oil penetration, reduce dermatitis while ensuring you a cut protection.
  • Grip and Proof coating ensures an excellent grip in oily environments. It also reduces muscle fatigue and boost your productivity.
  • Excellent abrasion resistance due to nitrile coating.
  • Long lasting and cost effective: washable until 5 cleaning cycles (see laundering and drying conditions) . No need to change it so often as it is oil proof.
  • Industries used in: Automotive, Mechanical Industry, Glass Industry, Maintenance.

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES5
  • COLORSilver
  • BRANDMapa
  • DESCRIPTIONKrynit® Gloves
  • MANUFACTURERS PART NUMBER580417
  • MATERIAL(S)HDPE Liner, Nitrile Coating
  • PACKAGE QUANTITY1 Pair
  • SIZE7
  • STYLEKRYNIT® 580
  • TYPENitrile Coated Cut Resistant Gloves
  • WEIGHT LBS0.17
  • USAGEAutomotive, Mechanical Industry, Glass Industry, Maintenance
  • WATERPROOFNo
  • CUT LEVEL2
  • COATING MATERIALNitrile
  • EN3883
  • FINISH/TEXTUREVentilated Back
  • LININGHDPE
  • GAUGE13
  • CUFF STYLEKnit Wrist
  • RESISTANCEAbrasion, Puncture
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 29, 2019

    work glove
    Your review:
    Fit great with good feel and grip and cut resistant 4 stars rather the 5 because not long lasting or washable still a great product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7

MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7

Item #: WBB2248261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 580 Nitrile Palm Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 7
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant