Take 15% off your entire order!

Offer applied at checkout

+

MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7

MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7

Item #: WBB2248251

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 4

4

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 11

7

Original Price: $11.50

Clearance Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7

Nitrile Grip & Proof coating provide excellent grip and liquid proof protection. Industries used in: Automotive/mechanical industry applications Metal working, Assembly of thin metal sheets, Handling metal parts, Finishing sharp parts Metal rolling, stamping and assembly. Glass industry application: Handling glass sheets. Mechanical industry application: Handling sharp sheet metal, Cutting and stamping metal.

Features
  • Superior abrasion resistance, extends wear, reduces replacement costs
  • Blue liner provides visual indicator of cut performance level
  • Performance of the glove guaranteed after 5 laundering cycles (using proper procedures).

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES5
  • COLORBlack
  • BRANDMapa
  • DESCRIPTIONKrynit® Gloves
  • MANUFACTURERS PART NUMBER581017
  • MATERIAL(S)HDPE Liner, Nitrile Coating
  • PACKAGE QUANTITY1 Pair
  • SIZE7
  • STYLEKRYNIT® 581
  • TYPENitrile Coated Cut Resistant Gloves
  • WEIGHT LBS0.25
  • USAGEAutomotive, Mechanical Industry, Glass Industry, Maintenance
  • WATERPROOFNo
  • CUT LEVEL4
  • COATING MATERIALNitrile
  • EN3885
  • FINISH/TEXTURENon-Slip Grip
  • LININGHDPE
  • GAUGE13
  • CUFF STYLEKnit Wrist
  • RESISTANCEAbrasion, Puncture
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7

MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7

Item #: WBB2248251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7
    MAPA® Krynit Grip & Proof 581 Nitrile Palm Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 7
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant