Take 15% off your entire order!

Offer applied at checkout

+

MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10

MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10

Item #: WBB2248244

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 10
  • 11

10

Original Price: $12.00

Clearance Price: $9.25

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10

Krynti Grip & Proof 582 heavy weight 3/4 coated black nitrile with enhanced grip and knit wrist. HDPE liner. Nitrile Grip & Proof coating provide excellent grip and liquid proof protection. Superior abrasion resistance, extends wear, reduces replacement costs. Blue liner provides visual indicator of cut performance level. Performance of the glove guaranteed after 5 laundering cycles (using proper procedures). Industries used in: Automotive, Mechanical Industry, Laboratory, Automotive, Mechanical Industry, and Laboratory.

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES5
  • COLORBlack
  • BRANDMapa
  • DESCRIPTIONKrynit® 3/4 Coated Gloves
  • MANUFACTURERS PART NUMBER582410
  • MATERIAL(S)HDPE Liner, Nitrile Coating
  • PACKAGE QUANTITY1 Pair
  • SIZE10
  • STYLEKRYNIT® 582
  • TYPENitrile Coated Cut Resistant Gloves
  • WEIGHT LBS0.25
  • USAGEAutomotive, Mechanical Industry, Laboratory
  • WATERPROOFNo
  • CUT LEVEL4
  • COATING MATERIALNitrile
  • EN3885
  • FINISH/TEXTURENon-Slip Grip
  • LININGHDPE
  • GAUGE13
  • CUFF STYLEKnit Wrist
  • RESISTANCEAbrasion, Puncture
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10

MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10

Item #: WBB2248244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10
    MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10
    MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10
    MAPA®582 Krynit Grip & Proof 582 Nitrile 3/4 Coated HDPE Gloves, Cut Level A4, 1 Pair, Size 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant