Take 15% off your entire order!

Offer applied at checkout

+

MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9

MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9

Item #: WBB2248248

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 9
  • 10

9

$11.00 up to 2% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9

Krynit Grip'n Proof 600 medium weight fully coated black nitrile gloves with enhanced grip and knit wrist. HDPE liner. Cut, Grip and Skin protection for very oily environments. Cut and oil proof. Fully dipped, repeals oil penetration, reduce dermatitis while ensuring you cut protection. Grip & Proof coating ensures an excellent grip in oily environments. Excellent abrasion resistance due to nitrile coating. Unbeatable fingertip sensitivity. Long lasting and cost effective: washable until 5 cleaning cycles (see laundering and drying conditions). Industries used in: Automotive and Mechanical Industry.

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES5
  • COLORBlack
  • BRANDMapa
  • DESCRIPTIONKrynit® Fully Coated Gloves
  • MANUFACTURERS PART NUMBER600419
  • MATERIAL(S)HDPE Liner, Nitrile Coating
  • PACKAGE QUANTITY1 Pair
  • SIZE9
  • STYLEKRYNIT® 600
  • TYPENitrile Coated Cut Resistant Gloves
  • WEIGHT LBS0.15
  • USAGEAutomotive, Mechanical Industry
  • WATERPROOFNo
  • CUT LEVEL2
  • COATING MATERIALNitrile
  • FINISH/TEXTUREFully-Coated
  • EN3883
  • LININGHDPE
  • CUFF STYLEKnit Wrist
  • GAUGE13
  • RESISTANCEAbrasion, Puncture
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9

MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9

Item #: WBB2248248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9
    MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9
    MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9
    MAPA® Krynit Grip & Proof 600 Nitrile Fully Coated HDPE Gloves, Cut Level A2, 1 Pair, Size 9
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant