Take 15% off your entire order!

Offer applied at checkout

+

Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge

Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge

Item #: WBB2397515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.99 up to 35% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Features 360 degree FiberWire™ cut level A5 with a 7 gauge shell: Aramid-blend fibers, Leather reinforcements to saddle, fourchettes and fingertips offer increased resistance to impact and vibration absorption, Fire resistant to ANSI standard A5

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES12
  • HEIGHT INCHES6-1/2
  • COLORBlack/Gray
  • BRANDLift Safety
  • DESCRIPTIONFiberwire FR Leather Palm Gloves
  • MANUFACTURERS PART NUMBERGHL-19LXL
  • PACKAGE QUANTITY1 Pair
  • SIZEXL
  • WEIGHT LBS0.25
  • PRICE PERPair
  • CUT LEVELA5
  • COATING MATERIALLeather
  • LININGHDPE
  • CUFF STYLEKnit Wrist
  • GAUGE13
  • COATING COVERAGEPalm and Fingers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lift Safety Palm Gloves, Fiberwire, Fire Resistant, A5, Neoprene, XL, Knit Wrist, 13 Gauge

Item #: B2397538

Not Yet Rated

Usually ships in 3 to 6 days

$9.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge

Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge

Item #: WBB2397515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge
    Lift Safety Leather Palm Gloves, Fiberwire, Fire Resistant, A5, XL, Knit Wrist, 13 Gauge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant