
Customers Also Viewed
The RWGD104, an Axis D2™ Series glove with Dyneema® Diamond Technology, has an ANSI Cut rating of A4 and an EN388 cut rating of 5. The RWGD104 glove features a 13 gauge blue polyester shell with Dyneema® Diamond Technology and a black PU palm coating to provide significant protection against abrasion and cuts.
Features
- 13 gauge blue polyester shell with Dyneema® Diamond Technology provides cut resistance
- 725 Dtex Yarn
- Steel and fiberglass free
- Black PU palm coating provides excellent abrasion resistance
- Radiates heat away to help keep you cool
- Durable and washable for long lasting protection.
- Seamless cuff design provides a comfortable fit.
- ANSI Cut Level A4.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3)
Product Specifications
- SERIESRWGD104
- COLORBlue/Black
- BRANDRadians®
- DESCRIPTIONAXIS D2 Cut Resistant Gloves
- MANUFACTURERS PART NUMBERRWGD104XXL
- MATERIAL(S)Dyneema® Diamond, Polyurethane
- PACKAGE QUANTITY12 Pairs
- SIZE2XL
- TYPEPolyurethane Cut Resistant Gloves
- PALM STYLEPolyurethane
- ABRASION LEVEL1
- USAGEAutomotive, Construction, Manufacturing, Material Handling
- PRICE PERPair
- CUT LEVELA4
- COATING MATERIALPolyurethane
- SUGGESTED USENot Specified
- GRIPSmooth
- INSULATEDNo
- LININGNo Lining
- GAUGE13
- CUFF STYLEKnit Wrist
- FINGER STYLEPolyurethane
- ANSI PUNCTURE4
- EN3884543
- COATING COVERAGEPalm & Fingers
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping
$15.36

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Not Yet Rated
Free Shipping
$5.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping
$11.88

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Not Yet Rated
Free Shipping
$18.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25

Radians® RWGD104XXL Axis D2™ Cut Resistant PU Palm Touchscreen Gloves, Blu/Blk, 2XL, 1 Pr - Pkg Qty 12
$11.0
- Product Information
- Customer Review
- Product Q&A
- Accessories