Take 15% off your entire order!

Offer applied at checkout

+

Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large

Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large

Item #: WBB2276676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.99 up to 31% OFF

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large

This glove is exceptionally durable, comfortable and versatile. The leather won't dry or shrink when washed, while the Kevlar® thread protection makes this glove tough enough for just about any task. Best uses include: Ranching, Forestry, HVAC, Search & Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable & Wire Handling.

Product Specifications

  • LENGTH INCHES18
  • SERIESULD-C5
  • COLORTan/Black
  • BRANDIronclad
  • DESCRIPTIONUltimate Leather 360 Cut Resistant Gloves
  • MANUFACTURERS PART NUMBERULD-C5-04-L
  • MATERIAL(S)Limitless Leather®, 360° Cut Resistant Lining
  • PACKAGE QUANTITY1 Pair
  • SIZEL
  • THICKNESS INCHES--
  • THICKNESS MIL--
  • TYPELeather Cut Resistant Gloves
  • PALM STYLELimitless Leather®
  • ABRASION LEVEL4
  • USAGERanch, HVAC, Search & Rescue, Construction
  • CUT LEVELA5
  • COATING MATERIALLimitless Leather®
  • LINING360° Cut Resistant Lining
  • GAUGE--
  • CUFF STYLEOpen
  • WATERPROOFNo
  • EN3884X42F
  • PUNCTURE RESISTANCE--
  • GENDERMen's
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ironclad ULD-C5-02-S Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Small

Item #: B2276678

Not Yet Rated

Usually ships in 2 to 5 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large

Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large

Item #: WBB2276676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large
    Ironclad ULD-C5-04-L Ultimate Leather 360 Cut Gloves, 1 Pair, Tan/Black/Yellow, Large
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant