Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Ambi-Dex® 63-336PF Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blu, L, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

PIP Ambi-Dex® 63-336PF Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blu, L, 100/Box

Item #: WBB676354

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 11.60
Product Information
Customer Review
Product Q&A
Accessories
PIP Ambi-Dex® 63-336PF Industrial Grade Disposable Nitrile Gloves, Powder-Free, Blu, L, 100/Box

Features:
  • Made from component materials which comply with Federal regulations for food contact 21CFR, 170-199
  • Contains no natural rubber latex proteins
  • Ambidextrous
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Silicone free
  • FDA Compliant, Meets 21 CFR.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10
    • COLORBlue
    • BRANDPIP
    • DESCRIPTIONAmbi-Dex® Disposable Nitrile Gloves
    • MANUFACTURERS PART NUMBER63-336PF/L
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEL
    • THICKNESS MIL6
    • TYPEIndustrial Disposable Gloves
    • CASE PACK10 Boxes
    • TEXTUREDTextured
    • FINISHTextured
    • CUFF STYLEBeaded
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • EN388--
    • CUFF LENGTH10"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • THICKNESS6 mil

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

gloves

Your review: excellent

Pros: strong

Cons: none

Is this review helpful?

gloves

Your review: excellent gloves; no complaints

Pros: appear to be stronger than last brand we used as our usage has actually decreased

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed