Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Dotted Cotton Gloves, Boss 1bp5501, 1-Pair - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Plastic Dotted Cotton Gloves, Boss 1bp5501, 1-Pair - Pkg Qty 12

Item #: WBB309496

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.76 Save up to 28%
$1.24 each

Sold in packages of 12

Price: $14.88
Product Information
Customer Review
Product Q&A
10OZ IMPORT BLACK DOT GLOVES
  • Plastic dots on palm, index finger and thumb
  • Style: Clute
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite/Black
    • BRANDBoss
    • DESCRIPTIONDotted Cotton Gloves
    • MANUFACTURERS PART NUMBER1BP5501
    • MATERIAL(S)Cotton, PVC Dots
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • STYLEClute
    • THICKNESS MIL--
    • TYPEDotted Cotton Gloves
    • WEIGHT LBS0.23 lb
    • LININGUnlined
    • CUFF STYLEKnit-Wrist
    • THUMB STYLEStraight
    • RESISTANCEAbrasion
    • WEIGHT10 oz.
    • CUFF COLORWhite
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result