Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1000 Series Canvas Gloves, Anchor 780k, Pack of 12

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

1000 Series Canvas Gloves, Anchor 780k, Pack of 12

Item #: WBB309490

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.00 ea.
2 $12.75 ea.
3+ $11.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ANCHOR 4505 BLK DOT 8OZCANVAS STRAIGHT
  • PVC Dots provide gripping ability and longer wear
  • Black PVC dots on palm, index finger, and thumb
  • Style: Clute-Straight Thumb

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORWhite/Black
    • BRANDAnchor
    • DESCRIPTION1000 Series Canvas Glove
    • MANUFACTURERS PART NUMBER1005
    • MATERIAL(S)Cotton Canvas, PVC Dots
    • PACKAGE QUANTITY12 Pair
    • SIZEL
    • STYLEClute
    • TYPEDotted Canvas Gloves
    • WEIGHT LBS0.12 lb
    • LININGUnlined
    • CUFF STYLEKnit-Wrist
    • THUMB STYLEStraight
    • USAGEGeneral Protection
    • RESISTANCEAbrasion
    • GENDERMen
    • CUFF COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What does MEN sizes mean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

the item states "Sold in quantity of 12", do I enter a quantity of 1 each for 12 or 12 each?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result