
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
0313 Pigskin Glove, Gold - XL
When you need durability for the heavy-duty job, choose these Pigskin Gloves featuring a pig grain palm and split pigskin back. But there's more than durability here since we upgraded the gloves with fiberfill insulation and fleece for added warmth.
Features
When you need durability for the heavy-duty job, choose these Pigskin Gloves featuring a pig grain palm and split pigskin back. But there's more than durability here since we upgraded the gloves with fiberfill insulation and fleece for added warmth.
Features
- 160g fiberfill insulation with tricot lining
- Pig grain palm and split pig back
- Safety cuff with heavy-duty knit wrist
Product Specifications
- COLORGold
- BRANDRefrigiWear
- DESCRIPTIONPigskin Gloves
- MANUFACTURERS PART NUMBER0313RGLDXLG
- MATERIAL(S)Pig Grain Palm, Split Pigskin Back
- PACKAGE QUANTITY1 Pair
- SIZEXL
- THICKNESS MIL--
- TYPEDriver's Gloves
- DIMENSIONRegular
- COMFORT RATING-10°F
- GAUGE--
- THICKNESS--
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ergodyne® TREX 6300 Ice Traction Device, Large
Item #: B305934
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.95

Pigskin Glove, Gold - XL
$22.75
- Product Information
- Customer Review
- Product Q&A
- Accessories