Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4000 Series Cowhide Leather Driver Gloves, Anchor 990/Xl
See all 17 items in product family

4000 Series Cowhide Leather Driver Gloves, Anchor 990/Xl

Item #: WBB308870

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.22

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 6120XL LEATHER DRIVERS GLOVES ELASTIC BK
  • Quality leather for comfortable and reliable protection
  • Color coded fabric
  • Style: Straight Thumb, Shirred Elastic Back

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORNatural
    • BRANDAnchor
    • DESCRIPTIONCowhide Leather Driver's Gloves
    • MANUFACTURERS PART NUMBER4000XL
    • MATERIAL(S)Quality Grain Cowhide
    • SIZEXL
    • TYPEDriver's Gloves
    • WEIGHT LBS0.23 lb
    • USAGEGeneral Protection
    • LININGUnlined
    • RESISTANCEAbrasion
    • CUFF STYLEHemmed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed