Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insulated Drivers Gloves, Memphis Glove 3250xl, 12-Pair
See all 20 items in product family

Insulated Drivers Gloves, Memphis Glove 3250xl, 12-Pair

Item #: WBB309202

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
RED FLEECE LINED LEATHERGRAIN GLOVE CREAM COLOR
  • Greater dexterity
  • Style: Straight Thumb

This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORCream
    • BRANDMemphis Glove
    • DESCRIPTIONSelect Grade Cow Leather Driver's Gloves
    • MANUFACTURERS PART NUMBER3250XL
    • MATERIAL(S)Premium Grade Grain Cow
    • PACKAGE QUANTITY12 Pairs
    • SIZEXL
    • TYPEDriver's Gloves
    • WEIGHT LBS0.40 lb
    • LININGJersey
    • CUFF STYLEShirred Elastic Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed